SKU:
GDR9671452M
MPN:
42125
£79.49
Ex VAT
£95.39
Inc VAT
Product Details
Product Specification
Product Documents
The Quick-Switch® starter kit system is a groundbreaking innovation in hands-free tool tethering. It simplifies the secure transfer of tools when working at a height, all without the need to disconnect your tool from an anchor. With Quick-Switch®, you can always maintain full control over your tools, ensuring a 100% tie-off for maximum safety. The mechanical lock accommodates multiple tools, enabling you to effortlessly switch each tool's connection between belts, wrists, and hands. Elevate your safety and efficiency with the Quick-Switch® Starter Kit.
Features and Benefits
• Unique hands-free tool switching system for safety and security
• Maintains 100% connection during tool transfers for maximum control
• Improves employee safety when working at heights
• Efficient system improves productivity and reduces opeator fatique
• Delivers fast and secure tool transfers when compared to conventional tethers
Contents
• 4x tool tethers
• 4x docks
• 1x bungee key
• 1x wrist cuff
Typical Applications
• Working at heights
• Construction
• General industry
• Transportation
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Do not use near to active mechanisms and machinery or rotating equipment
• May contain electrically conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860261 |
Material | Nylon Stainless Steel |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42125 |
Series | Quick-Switch® |
Type | Starter Kit |
UNSPSC Code | 46182302 |