£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
The Quick-Switch® wrist strap ensures optimal safety when working at height with tools. The strap simply fastens around your wrist, and for optimal safety, use a strap on both wrists to enable secure tool transfers between hands or between workers without the fear of accidental tool drops. Each dock has a 2.72kg (6lb) tool capacity, granting the freedom to maintain full control over your tools at all times. Crafted from durable nylon and stainless steel materials, the strap ensures reliability, paired with a robust hook and loop fastening for added security. The 100% tie-off functionality during tool transfers provides an extra layer of protection against drops, ensuring a safer working environment.
Features and Benefits
• Unique hands-free tool switching system for safer working
• Experience faster and more secure tool transfers compared to traditional tethers
• Improved safety ensures that employers meet their duty of care
• Keeps productivity high whilst reducing fatigue
Typical Applications
• Ideal for work environments where falling tools pose a risk, such as scaffolding, ladders, or lifts
• Construction
• General industry
• Transportation
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Not safe for use near machinery and meachanisims with moving parts and rotating equipment
• May contain conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860315 |
Material | Ballistic Nylon Elastic Polyester Stainless Steel |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42126 |
Series | Quick-Switch® |
Type | Wrist Cuff |
UNSPSC Code | 46182302 |