noscriptGuardian Fall 42128 2.3KG (5LB) ROTATING TOOL RETRACTOR 42128 | Cromwell Tools

Guardian Fall

42128 2.3KG (5LB) ROTATING TOOL RETRACTOR

SKU:

GDR9671592D

MPN:

42128

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (5)

    Product Details

    The Rotating Tool Retractor from Guardian® delivers dual safety when working at a height. Not only does it secure tools safely to an achor to prevent tool drops, but it prevents tethers from getting tangled thanks to the retractor tensioning the line.


    Features and Benefits
    • Crafted from durable materials including Nylon, tubular elastic and stainless steel for strength and product longevity
    • Lifeline remains contained to allow for working around machinery and moving parts
    • Features a screw-gate connector and split ring ends for easy tethering
    • Improves productivity whilst reducing fatigue


    Typical Applications
    • Working at heights
    • Construction applications
    • Industrial settings
    • Transport
    • Utilities


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860322

    Material

    Elastic Nylon Stainless Steel

    Maximum Working Capacity

    2.27kg

    MFR Part No.

    42128

    Series

    Quick-Switch®

    Type

    Tool Tether

    UNSPSC Code

    46182302