noscriptGuardian Fall 42129 2.3KG (5LB) RETRACTOR CARABINER STYLE 42129 | Cromwell Tools

Guardian Fall

42129 2.3KG (5LB) RETRACTOR CARABINER STYLE

SKU:

GDR9671596H

MPN:

42129

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (8)

    Product Details

    The Retractable Tool Tether with a carabiner end style delivers dual safety when working at a height. Not only does it secure tools safely to an achor to prevent tool drops, but it prevents tethers from getting tangled thanks to the retractor tensioning the line.


    Features and Benefits
    • Crafted from durable materials for strength and product longevity
    • Lifeline remains contained to allow for working around machinery and moving parts
    • Features a carabiner screw-gate connector and split ring ends for easy tethering
    • Improves productivity whilst reducing fatigue


    Typical Applications
    • Working at heights
    • Construction applications
    • Industrial settings
    • Transport
    • Utilities


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860339

    Material

    Elastic Nylon Stainless Steel

    Maximum Working Capacity

    2.27kg

    MFR Part No.

    42129

    Series

    Quick-Switch®

    Type

    Carabiner Tool Tether

    UNSPSC Code

    46182302