£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
The Quick-Switch® Retractable Key is a revolutionary tool that allows for seamless and secure tool transfers between users or from one hand to another without the hassle of detaching the tool from its anchor. The hands-free operation allows you to maintain complete control over your tool, with a 100% tie-off for safety and security during tool transfers.
Features and Benefits
• Unique hands-free tool switching system for safety and security
• Maintains 100% connection during tool transfers for maximum control
• Improves employee safety when working at heights
• Efficient system improves productivity and reduces opeator fatique
• Features a carabiner clip for attachment to a tool belt or structural anchor for flexible working
• Delivers fast and secure tool transfers when compared to conventional tethers
Typical Applications
• Working at heights
• Construction
• General industry
• Transportation
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Do not use near to active mechanisms and machinery or rotating equipment
• May contain electrically conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860346 |
Material | Nylon Stainless Steel |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42130 |
Series | Quick-Switch® |
Type | Transfer Key |
UNSPSC Code | 46182302 |