noscriptGuardian Fall 42131 SELF-LOCKING TOOL TETHER SHACKLE 15MM X 13MM (10/PACK) 42131 | Cromwell Tools

Guardian Fall

42131 SELF-LOCKING TOOL TETHER SHACKLE 15MM X 13MM (10/PACK)

SKU:

GDR9671612D

MPN:

42131

£57.99

Ex VAT

£69.59

Inc VAT

IN STOCK (21)

    Product Details

    The Self-Locking Tool Tether Shackle from Guardian® provides a permanent attachment point for tools when working at a height. Designed to be compatible with abrupt ended tools and tools with holes, it features a durable self-locking captive pick with anti-backout technology to keep it securely in place when subjected to vibration or heavy pressure.


    Features and Benefits
    • Increases safe working practices and prevents tool dropping accidents
    • Crafted from stainless steel for anti-corrosion properties in harsh environments
    • Available in multiple sizes for a variety of tool configurations and styles
    • Simple to install without the need for tape or a heat gun


    Typical Applications
    • Working at height
    • Construction applications
    • Industrial settings
    • Transport
    • Utilities maintenance


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not for use on or near rotating equipment
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860353

    Material

    Stainless Steel

    Maximum Working Capacity

    2.27kg

    MFR Part No.

    42131

    Series

    Quick-Switch®

    Type

    Shackle

    UNSPSC Code

    46182302