£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for screwdrivers and other hand tools, the Guardian® Tool Collar Attachment Set provides a tether point when working at a height. The tape-free attachment is quick and simple and prevents tool dropping incidents.
Features and Benefits
• Collar has 360° mobility to twist the tool without tangling the tether
• Collars are quick and easy to apply and remove from tools for convenience
• No tool modification is required for use
• Ensures no interference with tool handle to maintain usual use
• Variants available for small tools (GDR9671652B) and medium tools (GDR9671656D)
Typical Applications
• Working at a height
• Construction applications
• Industrial settings
• Transport
• Utilities maintenance
Warnings
• Not for use on or near running machinery with moving parts or rotating equipment
• May contain conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860407 |
Material | Silicone Stainless Steel |
Maximum Working Capacity | 0.57kg |
MFR Part No. | 42136 |
Series | Quick-Switch® |
Type | Tool Tether |
UNSPSC Code | 46182302 |