noscriptGuardian Fall 42137 TETHER CINCH LOOP, 10LB SINGLE EYE TIE-OFF, (2/PACK) 42137 | Cromwell Tools

Guardian Fall

42137 TETHER CINCH LOOP, 10LB SINGLE EYE TIE-OFF, (2/PACK)

SKU:

GDR9671502N

MPN:

42137

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (2)

    Product Details

    The tether cinch loop attachment from Guardian provides a no-tape attachment point for tools that have either hang holes or slots. Quickly and easily attached, the cinch loop can also be removed quickly by hand.


    Features and Benefits
    • Tape-free attachment point for speed and convenience
    • Crafted from robust nylon and stainless steel for strength and longevity
    • Keeps tools tethered for a safer work environment, while keeping quick and easy access to tools


    Typical Applications
    • Working at heights
    • Construction and Engineering
    • Industrial Maintenance
    • Outdoor and Adventure Activities


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not safe for use near machinery and meachanisims with moving parts and rotating equipment
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860414

    Material

    Nylon Stainless Steel

    Maximum Working Capacity

    4.54kg

    MFR Part No.

    42137

    Series

    Quick-Switch®

    Type

    Tool Tether

    UNSPSC Code

    46182302