noscriptGuardian Fall 42138 SELF CLOSING PARTS POUCH 23CM X 23CM (9"X 9") 42138 | Cromwell Tools

Guardian Fall

42138 SELF CLOSING PARTS POUCH 23CM X 23CM (9"X 9")

SKU:

GDR9671672G

MPN:

42138

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (7)

    Product Details

    Designed for tools and small parts, the Guardian® Self-Closing Parts Pouch is belt-mounted (suitable for belts up to three inches) for easy reach when working at a height.


    Features and Benefits
    • Internal self-closing mechanism keeps contents in place even if the pouch becomes inverted
    • Has a secondary zip closure for an added level of security
    • Crafted from ballistic nylon for product strength
    • Abrasion and wear tested for product longevity during frequent use


    Typical Applications
    • Working at a height
    • Construction applications
    • Industrial settings
    • Transport
    • Utilities maintenance


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not for use on or near running machines with moving parts or rotating equipment
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860421

    Material

    Ballistic Nylon Spring Steel

    Maximum Working Capacity

    5.4kg

    MFR Part No.

    42138

    Series

    Quick-Switch®

    Type

    Tool Pocket

    UNSPSC Code

    46182302