£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
The Guardian® single Quick-Switch® tape dock ensures that your tapes are always within arm's reach. With the Quick-Switch® system, you can securely transfer tapes from one user to another or from one hand to the other, all without the hassle of disconnecting the tool from an anchor. This hands-free operation allows for the controlled use of tools at a height, ensuring a 100% tie-off for the most secure tool transfer possible.
Features and Benefits
• Provides faster and more secure tape transfers compared to conventional tethers
• Unique hands-free tool switching system for safety and security
• Maintains 100% connection during tool transfers for maximum control
• Improves employee safety when working at heights
• Efficient system improves productivity and reduces opeator fatique
• Each dock provides up to 6lbs of tool capacity for reliable strength
Typical Applications
• Construction
• General industry
• Transportation
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Tether not included
• Do not use near to active mechanisms and machinery or rotating equipment
• May contain electrically conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860308 |
Material | Ballistic Nylon Plastic POM Acetal |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42143 |
Series | Quick-Switch® |
Type | Tool Pocket |
UNSPSC Code | 46182302 |