£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
The Quick-Switch® System is the perfect solution to safe and efficient tool transfers between users or hands without the hassle of disconnecting from an anchor. With its hands-free operation, you retain complete tool control, ensuring a 100% tie-off for a safe and secure transfer.
Features and Benefits
• Unique hands-free tool switching system delivers the most secure tool transfer possible
• Maintains 100% connection even during tool transfers
• Improves productivity and safety figures
• Reduces the strain of tool transfers and minimises operator fatigue
• Prevents tool drops thanks to the 100% tie-off
• Provides fast and efficient tool transfers
Typical Applications
• Working at heights
• Construction
• General industry
• Transport
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
• May contain electrically conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860247 |
Material | Ballistic Nylon POM Acetal Zinc-Plated Carbon Steel |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42144 |
Series | Quick-Switch® |
Type | Tool Pocket |
UNSPSC Code | 46182302 |