Guardian Fall

COMFORT FIT PADDED TOOL BELT (L)102cm TO 138cm (40" TO 54")

SKU:

GDR9671474D

MPN:

42100

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (5)

    Product Details

    The Comfort Fit waist belt anchor system is the perfect solution to the challenge of securing tether anchors for handheld tools. This innovative belt allows users to tether tools directly to the waist, and offers enhanced mobility, minimising the risk of tool loss or accidental drops. Easily attach a compatible tether to the belt's D-ring, granting the freedom to carry your tools effortlessly as you move.


    Features and Benefits
    • Unique hands-free tool switching system for safer working
    • Experience faster and more secure tool transfers compared to traditional tethers
    • Adjustable quick-release buckle for customisation and safety
    • Available in large (GDR9671474D) and medium (GDR9671473C) sizes to suit most requirements
    • Vented internal padding improves air flow and helps to keep the user cool
    • Improved safety ensures that employers meet their duty of care
    • Keeps productivity high whilst reducing fatigue


    Typical Applications
    • Ideal for work environments where falling tools pose a risk, such as scaffolding, ladders, or lifts
    • Construction
    • General industry
    • Transportation
    • Utilities


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not safe for use near machinery and meachanisims with moving parts and rotating equipment
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860025

    Material

    Lycra Nickel-Plated Steel Nylon Polyester

    Maximum Working Capacity

    2.72kg

    MFR Part No.

    42100

    Series

    Quick-Switch®

    Type

    Tool Belt

    UNSPSC Code

    46182302