£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Hook2Loop bungee tool tether is extremely versatile extension that can be used with almost any tool up to 35 lb.
Features and Benefits
• Features a carabiner with screw locks that prevent accidental opens
• Extremely versatile extension that can be used with tools up to a maximum capacity to 15.9 kg (35 lb.)
• Tubular webbing swivel spin top make the tether tangle resistant
• Simple to slide onto the handle of a tool in seconds
• Suitable for non-conductive use and reusable use
• Quick to use as slides onto the handle of a tool in seconds
Typical Applications
• Construction
• General industry
• Transportation
• Oil & Gas
Notes
• ANSI / ISEA 121-2018
• 78 cm (31") in length relaxed, 132 cm (52") in length stretched
Attribute | Value |
---|---|
Brand | 3M |
EAN | 3660570042915 |
MFR Part No. | 70007449062 |
Type | Tool Wrap |
UNSPSC Code | 46182302 |