£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Product Documents
An excellent solution for safeguarding tools and small parts, the Quick-Switch® bolt bag and tool holder combines Quick-Switch® docking points with a spacious cinch-top bag. Designed to accomodate multiple tools, it eliminates the hassle of dangling cords and provides 100% tie-off for secure working.
Features and Benefits
• Unique hands-free tool switching system that's more secure and efficient when compared to conventional tethers
• Maintains 100% connection guaranteed, even during tool transfers
• Improves productivity and safety figures
• Prevents tool drops thanks to the 100% tie-off
Typical Applications
• Working at heights
• Steel work
• Girder work
• Construction
• General industry
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
• May contain electrically conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860001 |
Material | Nylon |
Maximum Working Capacity | 2.72kg |
MFR Part No. | QSBOLT |
Series | QUICK-SWITCH |
Type | Tool Pocket |
UNSPSC Code | 46182302 |