£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Product Documents
The Quick-Switch® Tool Transfer Station is a secure and user-friendly storage hub designed for tools. Utilising the Guardian® Quick-Switch® system, the transfer station facilitates hands-free tool transfer, and ensures rapid and secure tool changes, effectively preventing tool drops by maintaining a 100% tool connection. This highly portable solution features five permanently attached Quick-Switch® docks and two D-ring connection points, which allow the safe storage of multiple tools. Crafted from durable ballistic nylon, this transfer station ensures extended service life and securely attaches to various structures using extra-strength hook and loop material.
Features and Benefits
• Unique hands-free tool switching system for safer working
• When not in use, simply fold the station in half for secure storage or easy transport to the next jobsite
• Design includes a deep front pocket to keep tools contained and readily accessible for multiple users
• Improved safety ensures that employers meet their duty of care
• Keeps productivity high whilst reducing fatigue
• Supplied with a carry handle for easy transport
Typical Applications
• Ideal for work environments where falling tools pose a risk, such as scaffolding, ladders, or lifts
• Construction
• General industry
• Transportation
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Not safe for use near machinery and meachanisims with moving parts and rotating equipment
• May contain conductive materials
Notes
• Transfer station only
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860018 |
Material | Nickel-Plated Steel Nylon Stainless Steel |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42145 |
Series | Quick-Switch® |
Type | Transfer Station |
UNSPSC Code | 46182302 |