£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Suspension trauma safety strap is designed to prevent suspension trauma while a worker is awaiting rescue designed to attach to safety harnesses.
Feature and Benefits
• Quick and easy installation for quick use
• Used in the event of a fall to allow user to stand, relieving pressure on the veins and arteries around the top of the legs
• Extremely compact and lightweight design for easy use
• Allows user to stand in harness following a fall
• Suitable for most safety harnesses
• Fast zipper and simple style deployment
• Continuous loop design
• Re-settable design for in field adjustments
Typical Applications
• Oil & Gas
• Transportation
• Utilities
• Construction
• General industrial
Notes
• Max weight capacity: 420 lbs (190 kg)
• Colour: Black
• Dimensions(inches): 2.20 x 1.50 x 2.20
Attribute | Value |
---|---|
Brand | 3M |
MFR Part No. | 70007608444 |
UNSPSC Code | 46182302 |