£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Heavy duty dual tool harness holster with 2 retractors that engineered to withstand harshest environments.
Features and Benefits
• Built from high density webbing and premium heavy-duty ballistic denier for fabric to endure the harshest environments
• 2 neoprene 132cm length pockets with 2 retractors to hold a weight capacity up to 0.7kg
• Bottom drain vent to allow the holster stays dry wet weather conditions
• Designed to protect tools from rust and the holster from dry rot
• High visibility reflectors to easy identify and locate
• Magnetic tool staging system designed to hold tool in place and increase workflow
• Built in 1" D-ring connection points to allow a tether up to 2.3kg capacity
Typical Application
• Construction
• Transportation
• Oil & Gas
• General Industry
• Mining
Attribute | Value |
---|---|
Brand | 3M |
EAN | 3660570043516 |
MFR Part No. | 70007449351 |
Type | Tool Wrap |
UNSPSC Code | 46182302 |