Orn

Albatross, Fleece, Red, Polyester, L

SKU:

ORN9621204D

MPN:

3200-30

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (6)

    Product Details

    Orn - 3200-30 Albatross Classic Micro Fleece
    Classic and comfortable medium weight fleece jacket. Very versatile - can be worn anywhere. Soft, luxurious micro fleece. Soft Cuff design - cause no wearer discomfort. Two external pockets with zip closures. Two internal pockets for storage. Elasticated hem with side adjusters. Twin needle stitched seams for durability


    Available in colours:
    Navy, Black, Bottle, Royal, Red, Graphite, Burgundy
    Sizes: XS-5XL
    Navy and Black - XS-10XL
    Fabric: 100% Polyester - Weight: 300gsm


    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Red

    ECLASS Code

    40010101

    Fabric Weight

    300g/m²

    Material

    Polyester

    MFR Part No.

    3200-30

    Product Type

    Fleece Jacket

    Series

    Albatross

    Size

    L

    UNSPSC Code

    53101800