£14.99
Ex VAT
£17.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Orn - 3200-30 Albatross Classic Micro Fleece
Classic and comfortable medium weight fleece jacket. Very versatile - can be worn anywhere. Soft, luxurious micro fleece. Soft Cuff design - cause no wearer discomfort. Two external pockets with zip closures. Two internal pockets for storage. Elasticated hem with side adjusters. Twin needle stitched seams for durability
Available in colours:
Navy, Black, Bottle, Royal, Red, Graphite, Burgundy
Sizes: XS-5XL
Navy and Black - XS-10XL
Fabric: 100% Polyester - Weight: 300gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Red |
ECLASS Code | 40010101 |
Fabric Weight | 300g/m² |
Material | Polyester |
MFR Part No. | 3200-30 |
Product Type | Fleece Jacket |
Series | Albatross |
Size | S |
UNSPSC Code | 53101800 |