Orn

Albatross, Fleece, Unisex, Navy Blue, Polyester, XS

SKU:

ORN9621202A

MPN:

3200-30

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (14)

    Product Details

    Orn - 3200-30 Albatross Classic Micro Fleece
    Classic and comfortable medium weight fleece jacket. Very versatile - can be worn anywhere. Soft, luxurious micro fleece. Soft Cuff design - cause no wearer discomfort. Two external pockets with zip closures. Two internal pockets for storage. Elasticated hem with side adjusters. Twin needle stitched seams for durability


    Available in colours:
    Navy, Black, Bottle, Royal, Red, Graphite, Burgundy
    Sizes: XS-5XL
    Navy and Black - XS-10XL
    Fabric: 100% Polyester - Weight: 300gsm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Navy Blue

    ECLASS Code

    40010101

    Fabric Weight

    300g/m²

    Gender

    Unisex

    Material

    Polyester

    MFR Part No.

    3200-30

    Series

    Albatross

    Size

    XS

    UNSPSC Code

    53101800