£14.49
Ex VAT
£17.39
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
The Albatross Ladies Classic Fleece Jacket from Orn Clothing® is a medium weight garment designed for versatile wear. The soft micro fleece material is extremely soft and insulating, while the adjustable elasticated hem allows for a customisable fit.
Features and Benefits
• Stand-up collar protects the neck against cold
• Elasticated hem with side adjusters allows for a customised fit
• Micro fleece material is soft and comfortable
• Available in a range of sizes to suit most employees
• Machine washable at 60°C for convenience
• Twin needle stitched seams ensure durability
• Two zipped pockets provide ample storage
• Soft cuff design improves comfort during prolonged wear
• YKK zipper closure supplied with a lifetime warranty
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40010101 |
Fabric Weight | 300g/m² |
Gender | Women |
Material | Polyester |
MFR Part No. | 3260-30 |
Series | Albatross |
Size | 12 |
UNSPSC Code | 53101800 |