£21.79
Ex VAT
£26.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
A nice thick heavy 400gm Fleece for not a lot of money. Portwest quality and value. Don't let the low price put you off, this is a nice fleece.
Portwest Argyll Heavy Fleece - F400
Portwest Workwear
Two side zip pockets.
Zip front fastening.
YKK Zips
Adjustable drawcord hem.
Elasticated cuffs.
This garment is not suitable for heat seal branding. Please consider embroidery as your branding option.
Fabric: 100% polyester Anti pill (400g).
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
ECLASS Code | 40010101 |
Fabric Weight | 400g/m² |
Gender | Unisex |
Material | Polyester |
Series | Argyll |
Size | 3XL |
UNSPSC Code | 53101800 |