Portwest

Argyll, Fleece, Unisex, Black, Polyester, M

SKU:

POR9622754B

MPN:

F400BKRM

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (13)

    Product Details

    A nice thick heavy 400gm Fleece for not a lot of money. Portwest quality and value. Don't let the low price put you off, this is a nice fleece.
    Portwest Argyll Heavy Fleece - F400
    Portwest Workwear
    Two side zip pockets.
    Zip front fastening.
    YKK Zips
    Adjustable drawcord hem.
    Elasticated cuffs.
    This garment is not suitable for heat seal branding. Please consider embroidery as your branding option.
    Fabric: 100% polyester Anti pill (400g).


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Colour

    Black

    ECLASS Code

    40010101

    Fabric Weight

    400g/m²

    Gender

    Unisex

    Material

    Polyester

    MFR Part No.

    F400

    Series

    Argyll

    Size

    M

    UNSPSC Code

    53101800