Regatta

Asgard II, Fleece, Unisex, Black, Fleece, L

SKU:

REG9628609C

MPN:

TRF530 80070

£24.99

Ex VAT

£29.99

Inc VAT

IN STOCK (4)

    Product Details

    Features of the Regatta Asgard II Quilted Fleece Jacket TRF530:


    -Polyester outer with a polyamide quilted lining.
    -Thermo-Guard insulation.
    -High zip through collar.
    -Stitching detail on collar and back yoke.
    -Front zip pockets.
    -Inside zip map pocket.
    -Fleece cuffs.
    -Open hem with adjustable drawcord.
    -Zip access for decoration.


    Product Specification
    Attribute
    Value

    Brand

    Regatta

    Colour

    Black

    EAN

    5020436911386

    ECLASS Code

    40010101

    Fabric Weight

    250g/m²

    Gender

    Unisex

    Material

    Fleece

    MFR Part No.

    TRF530/800

    Series

    Asgard II

    Size

    L

    UNSPSC Code

    53101800