£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Fleece with 250 series Symmetry anti-pill material with Regatta's Thermo-Guard insulation, internal quilted polyamide fabric lining, two zipped lower front pockets, internal security pocket and adjustable shockcord hem.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
EAN | 5020436626051 |
ECLASS Code | 40010101 |
Fabric Weight | 250g/m² |
Gender | Unisex |
Material | Fleece |
MFR Part No. | TRF530 |
Product Type | Fleece |
Series | Asgard II |
Size | S |
UNSPSC Code | 53101800 |