£21.49
Ex VAT
£25.79
Inc VAT
18 Variations Available
Product Details
Product Specification
The ultimate Fleece Jacket, designed for comfort and durability. Made from strong recycled material (GRS - 100% Recycled Polyester)
Features and Benefits
• Soft yet durable fleece body with softshell panels and dark reflective trim for excellent visibility and safety at night
• Lined for increased comfort using recycled material
• Superb utility, with three external pockets and a concealed zipped chest pocket
• Stylish modern contrast detailing on zip and zip pulls
• High quality durable zips made from recycled material
• Elastic bound cuff for superior wearer comfort during all-day use
• Twin needle stitched for strength and durability
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40010101 |
Fabric Weight | 350g/m² |
Gender | Unisex |
Material | Polyester |
MFR Part No. | 3000R-L-BK |
Series | Bateleur |
Size | L |
UNSPSC Code | 53101800 |