£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Product Documents
The Mascot® CUSTOMIZED fleece jumper offers unparalleled comfort and style. Tailored for maximum freedom of movement, it features a tight-fitting hood that moves with your head to enhance cosiness and functionality. Beyond providing warmth, this fleece jumper is a statement of comfort, functionality, and environmental consciousness for those seeking a reliable warming layer in any workplace setting.
Features and Benefits
• Experience maximum freedom of movement with high comfort and a perfect fit
• Contribute to sustainability with a 100% recycled polyester in the primary material
• Machine washable at 40°C for convenient maintenance
• Zipped pockets for secure storage with an inner pocket to keep valuable items close at hand
• High collar helps to protect the neck against the cold
• Elasticated cuffs and waist enhance comfort and prevent the ingress of wind and dust
• Available in navy blue and grey) to suit most uniform requirements
Typical Applications
• Industrial
• Warehousing
• Transport
• Agriculture
• Construction
Standards
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Grey |
EAN | 5715411004787 |
ECLASS Code | 40010101 |
Fabric Weight | 265g/m² |
Gender | Men |
Material | Recycled Polyester |
MFR Part No. | 22603-681-89 (S) |
Series | CUSTOMIZED |
Size | S |
UNSPSC Code | 53101800 |