£17.49
Ex VAT
£20.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Premium quality Fleece Jacket made from recycled material (GRS - 100% Recycled Polyester). Designed for excellent comfort and durability.
Features and Benefits
• Superb utility with three external zipped pockets
• Stylish modern contrast detailing on zips and zip pulls
• High quality durable zips made from recycled material
• Comfortable elastic bound cuff for all-day wear
• Twin needle stitched seams for excellent durability
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | 3100R-M-BK |
Series | Falcon |
Size | M |
UNSPSC Code | 53101800 |