SKU:
UNK9620605E
MPN:
605NY2XL
£25.79
Ex VAT
£30.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Fleece jackets constructed from 100% polyester with coated rainproof nylon reverse and full self coloured zip with zip puller.
Features and Benefits:
•Versatile and durable due to concealed hood and showerproof and windproof construction
•Ample storage due to two self coloured covered zipped pockets
•Comfortable due to elasticated cuffs, pull cords and toggles, stud fasten hem and hanger loop
Notes:
•Wash at 60°
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5055682025648 |
ECLASS Code | 40010101 |
Fabric Weight | 300g/m² |
Gender | Unisex |
Material | Fleece Nylon Polyester |
MFR Part No. | UC605 |
Product Type | Reversible Fleece Jacket |
Size | 2XL |
UNSPSC Code | 53101800 |