£56.49
Ex VAT
£67.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Ideal for all-year-round outdoor activities, as well as everyday use. The fleece is agile and provides core warmth without adding excess weight. The garment is compatible with additional layers making it an excellent choice for all kinds of weather conditions. The lightweight construction allows mobility and comfort and the synthetic fill insulation reduces heat loss and increases warmth.
Features and benefits:
• Exposed centre front zip
• Embroidered logo
• Triclimate compatible - pairs with multiple garments for layering
• Two secure-zip hand pockets
• Shock-cord adjustment at hem
Attribute | Value |
---|---|
Brand | The North Face |
Colour | Black |
EAN | 8886564880652 |
ECLASS Code | 40010101 |
Fabric Weight | 159g/m² |
Gender | Men |
Material | Polyester |
MFR Part No. | T92UAQJK3-S |
Size | S |
UNSPSC Code | 53101800 |