noscriptRegatta Fleece, Men, Navy Blue, Fleece, M TRF570 54060 | Cromwell Tools

Regatta

Fleece, Men, Navy Blue, Fleece, M

SKU:

REG9628867C

MPN:

TRF570 54060

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (19)

    Product Details

    250gsm, 200 series symmetry fleece with full length zip. One side brushed and the other anti-pill. Two zipped lower pockets. Adjustable shock-cord hem.


    Product Specification
    Attribute
    Value

    Brand

    Regatta

    Colour

    Navy Blue

    EAN

    5051513494980

    ECLASS Code

    40010101

    Fabric Weight

    250g/m²

    Gender

    Men

    Material

    Fleece

    MFR Part No.

    TRJ570 540

    Product Type

    Fleece

    Size

    M

    UNSPSC Code

    53101800