£16.79
Ex VAT
£20.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Full zip jacket. 100% anti-pill polyester with zip pockets. 380gsm, robust and very warm.
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Navy Blue |
EAN | 5055682024092 |
ECLASS Code | 40010101 |
Fabric Weight | 380g/m² |
Gender | Unisex |
Material | Polyester |
MFR Part No. | UC601 |
Size | 2XL |
UNSPSC Code | 53101800 |