£22.49
Ex VAT
£26.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Stay warm with the Hartland hi-vis fleece jacket, available in both orange and yellow. This jacket seamlessly blends warmth and visibility, making it essential for professionals in a range of workplace settings.
Features and Benefits
• Sleek grey trim for added style
• Convenient angled zipped front pockets
• Ensure a snug fit with a shock cord hem adjuster and elasticated cuffs
• Seamless integration with our interactive foul-weather jacket
• Made from sustainable and eco-friendly recycled polyester
Typical Applications
• Construction sites
• Traffic direction
• Outdoor activities with low visibility
• Law enforcement
• Emergency services
Standards
• EN ISO 20471 Class 3
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
ECLASS Code | 40010101 |
Fabric Weight | 300g/m² |
Material | Recycled Polyester |
MFR Part No. | F01-Y-LEO-3XL |
Series | HARTLAND |
Size | 3XL |
UNSPSC Code | 53101800 |