Regatta

Thor III, Fleece, Women, Black, Fleece, Size 18

SKU:

REG9628858K

MPN:

TRF541 80018L

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (10)

    Product Details

    An interactive fleece that has a fleece cuffs, 2 zipped lower pockets and an adjustable shock-cord hem.


    Features and Benefits
    • Constructed from quick drying easy care fabric


    Product Specification
    Attribute
    Value

    Brand

    Regatta

    Colour

    Black

    EAN

    5020436609108

    ECLASS Code

    40010101

    Fabric Weight

    280g/m²

    Gender

    Women

    Material

    Fleece

    MFR Part No.

    TRF532

    Series

    Thor III

    Size

    18

    UNSPSC Code

    53101800