£24.99
Ex VAT
£29.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Features of the Regatta Asgard II Quilted Fleece Jacket TRF530:
-Polyester outer with a polyamide quilted lining.
-Thermo-Guard insulation.
-High zip through collar.
-Stitching detail on collar and back yoke.
-Front zip pockets.
-Inside zip map pocket.
-Fleece cuffs.
-Open hem with adjustable drawcord.
-Zip access for decoration.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5020436911362 |
ECLASS Code | 40010101 |
Fabric Weight | 250g/m² |
Gender | Unisex |
Material | Polyester |
MFR Part No. | TRF530/800 |
Series | Asgard II |
Size | S |
UNSPSC Code | 53101800 |