£16.00
Ex VAT
£19.20
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
TRF622 Honestly Made Fleeces made from 100% Recycled polyester fabric.
Features and Benefits
• Super soft handle
• Quick drying
• Lightweight - comfortable and easy to wear
• Two zipped lower pockets for security
Notes
This product has no external logo branding
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051522825638 |
ECLASS Code | 40010101 |
Fabric Weight | 210g/m² |
Gender | Men |
Material | Recycled Polyester Fabric |
MFR Part No. | 80050 |
Series | TRF622 |
Size | S |
UNSPSC Code | 53101800 |