£14.49
Ex VAT
£17.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
TRF628 Honestly Made Women's Fleeces made from 100% Recycled polyester fabric.
Features and Benefits
• Super soft handle
• Quick drying
• Lightweight - comfortable and easy to wear
• Two zipped lower pockets and one zipped chest pocket for security
Notes
This product has no external logo branding
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051522828110 |
ECLASS Code | 40010101 |
Gender | Women |
Material | Recycled Polyester Fabric |
MFR Part No. | 80018L |
Series | TRF628 |
Size | 18 |
UNSPSC Code | 53101800 |