£13.99
Ex VAT
£16.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
TRF636 Honestly Made Fleeces made from 100% Recycled polyester fabric.
Features and Benefits
• Anti-pill symmetry fleece fabric to prevent bobbling
• Quarter zip design
• Quick drying
• 100% Recycled polyester fabric
• Easy care
• Super soft handle
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5059404002948 |
ECLASS Code | 40010101 |
Fabric Weight | 200g/m² |
Gender | Men |
Material | Recycled Polyester Fabric |
MFR Part No. | 80070 |
Series | TRF636 |
Size | L |
UNSPSC Code | 53101800 |