£21.79
Ex VAT
£26.15
Inc VAT
36 Variations Available
Product Details
Product Specification
-One super warm stylish fleece
-Very popular style with contrasting side panel and piping
-Knitted collar with a stylish, contrast inner placket
-At home by the racetrack, on site or as part of a corporate image
-Soft and comfortable 100% polyester
-matching 'Silverswift Two-Tone' products available.
-Fabric: 100% Polyester, 300 gsm double sided anti pilling
Images are for illustration purposes only. Colours may vary slightly.
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black/Grey |
ECLASS Code | 40010101 |
Fabric Weight | 300g/m² |
Material | Polyester |
MFR Part No. | 3180-LG-BKGR |
Size | L |
UNSPSC Code | 53101800 |