Orn

Two-Tone Fleece, Black/Grey, Polyester, XL

SKU:

ORN9622710E

MPN:

3180-30

£21.79

Ex VAT

£26.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    -One super warm stylish fleece
    -Very popular style with contrasting side panel and piping
    -Knitted collar with a stylish, contrast inner placket
    -At home by the racetrack, on site or as part of a corporate image
    -Soft and comfortable 100% polyester
    -matching 'Silverswift Two-Tone' products available.
    -Fabric: 100% Polyester, 300 gsm double sided anti pilling


    Images are for illustration purposes only. Colours may vary slightly.


    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Black/Grey

    ECLASS Code

    40010101

    Fabric Weight

    300g/m²

    Material

    Polyester

    MFR Part No.

    3180-XL-BKGR

    Size

    XL

    UNSPSC Code

    53101800