Uneek

UC604 FLEECE -BLACK-(3XL)

SKU:

UNK9620602G

MPN:

604BK3XL

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (6)

    Product Details

    The UC604 Classic Full Zip Micro Fleece Jacket from Uneek® is ideal for colder working environments. Elasticated pull cords and toggles allow for a customised fit that keeps out the cold, while the cadet-style collar provides excellent coverage to the neck to keep the upper body protected against the elements.


    Features and Benefits
    • Made from super anti-pilling polyester micro fleece for a long-lasting jacket
    • Elasticated pull cords and toggles maintain easy movement even when tightened
    • Available in a range of sizes to suit most employees
    • Supplied in a range of colours to suit branding requirements
    • Machine washable at 60°C for convenience
    • Twin needle stitched seams provide strength and durability
    • Hanger loop inside neck for easy storage
    • Cadet-style collar keeps the neck protected against the cold
    • Half moon yoke provides collar support
    • Two covered zipped pockets for ample storage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Uneek

    Colour

    Black

    ECLASS Code

    40010101

    Fabric Weight

    300g/m²

    Gender

    Unisex

    Material

    Polyester

    MFR Part No.

    604BK3XL

    Product Type

    Fleece Jacket

    Series

    UC604

    Size

    3XL

    UNSPSC Code

    53101800