£9.79
Ex VAT
£11.75
Inc VAT
36 Variations Available
Product Details
Product Specification
Product Documents
The UC604 Classic Full Zip Micro Fleece Jacket from Uneek® is ideal for colder working environments. Elasticated pull cords and toggles allow for a customised fit that keeps out the cold, while the cadet-style collar provides excellent coverage to the neck to keep the upper body protected against the elements.
Features and Benefits
• Made from super anti-pilling polyester micro fleece for a long-lasting jacket
• Elasticated pull cords and toggles maintain easy movement even when tightened
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Twin needle stitched seams provide strength and durability
• Hanger loop inside neck for easy storage
• Cadet-style collar keeps the neck protected against the cold
• Half moon yoke provides collar support
• Two covered zipped pockets for ample storage
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Black |
ECLASS Code | 40010101 |
Fabric Weight | 300g/m² |
Gender | Unisex |
Material | Polyester |
MFR Part No. | 604BKSM |
Product Type | Fleece Jacket |
Series | UC604 |
Size | S |
UNSPSC Code | 53101800 |