Uneek

UC608 LADIES FLEECE BLACK (2XL)

SKU:

UNK9620608E

MPN:

608BK2XL

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (7)

    Product Details

    Uneek® presents the UC608 Ladies Classic Full Zip Fleece Jacket, offering a balance of warmth and unrestricted movement for the workplace. Designed for colder environments, it features a cadet-style collar for neck protection against the elements. With two zipped pockets, this fleece jacket provides ample storage while ensuring comfort and functionality. The UC608 Ladies Classic Full Zip Fleece Jacket by Uneek® offers practicality and durability with machine washability at 60°C for convenient maintenance. The twin needle stitched seams contribute to enhanced strength and longevity. Additionally, the inclusion of a hanger loop inside the neck ensures easy storage, adding to the overall convenience and functionality of this fleece jacket.


    Features and Benefits
    • Made from super anti-pilling polyester micro fleece for a long-lasting jacket
    • Available in a range of sizes to suit most employees
    • Machine washable at 60°C for convenience
    • Twin needle stitched seams provide strength and durability
    • Hanger loop inside neck for easy storage
    • Cadet-style collar keeps the neck protected against the cold
    • Half moon yoke provides collar support
    • Two covered zipped pockets for ample storage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Uneek

    Colour

    Black

    EAN

    5055682044298

    ECLASS Code

    40010101

    Fabric Weight

    300g/m²

    Gender

    Women

    Material

    Polyester

    MFR Part No.

    608BK2XL

    Series

    UC608

    Size

    2XL

    UNSPSC Code

    53101800