£10.49
Ex VAT
£12.59
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Te UC608 Ladies Classic Full Zip Fleece Jacket, offers a balance of warmth and unrestricted movement for the workplace. Designed for colder environments, it features a cadet-style collar for neck protection against the elements. With two zipped pockets, this fleece jacket provides ample storage while ensuring comfort and functionality. The UC608 Ladies Classic Full Zip Fleece Jacket by Uneek® offers practicality and durability with machine washability at 60°C for convenient maintenance. The twin needle stitched seams contribute to enhanced strength and longevity. Additionally, the inclusion of a hanger loop inside the neck ensures easy storage, adding to the overall convenience and functionality of this fleece jacket.
Features and Benefits
• Made from super anti-pilling polyester micro fleece for a long-lasting jacket
• Available in a range of sizes to suit most employees
• Machine washable at 60°C for convenience
• Twin needle stitched seams provide strength and durability
• Hanger loop inside neck for easy storage
• Cadet-style collar keeps the neck protected against the cold
• Half moon yoke provides collar support
• Two covered zipped pockets for ample storage
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Black |
EAN | 5055682056888 |
ECLASS Code | 40010101 |
Fabric Weight | 300g/m² |
Gender | Women |
Material | Polyester |
MFR Part No. | 608BK3XL |
Series | UC608 |
Size | 3XL |
UNSPSC Code | 53101800 |