£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
Product Documents
The TEGERA® 17 general handling glove is the ultimate solution for heavy-duty tasks demanding enduring heat protection and comfort. Crafted with flexible split cowhide, it offers steadfast resilience in construction, manufacturing, and heat-intensive industries. Designed for all-day wear, the glove features a cotton jersey liner for efficient sweat management and reinforced seams for durability.
Features and Benefits
• Long-lasting heat protection for heavy-duty tasks
• Cotton jersey liner for effective sweat management
• Elasticated wrist for a secure and comfortable fit
• Ideal for enduring heat-intensive jobs in construction and manufacturing
• Ensures resilience and comfort throughout the workday
Typical Applications
• Construction
• Manufacturing
• Welding
• Metal Fabrication
• Foundry Work
• Automotive Industry
• Maintenance and Repair
• General Heavy-Duty Handling
Standards
• PPE CAT II
• EN 407:2004 4.2.3.3.4.X
• EN 388:2016+A1:2018 4.1.4.3.X
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Yellow |
Liner Material | Cotton |
MFR Part No. | 17-11 |
Series | TEGERA® |
Size | 11 |
UNSPSC Code | 46181504 |