noscriptAtg 56-424 MAXIDRY P/COATED K/W GLOVES SIZE 7 56-424 | Cromwell Tools

Atg

56-424 MAXIDRY P/COATED K/W GLOVES SIZE 7

SKU:

ATG9615640E

MPN:

56-424

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (28)

    Product Details

    Introducing our General Purpose NBR Palm Coated Knitwrist with MicroFoam--a versatile solution designed for optimal comfort and functionality. Available in sizes 6 (XS) to 11 (XXL), this glove is a standout choice for various applications. Offering a unique combination of oil repellence and a super-thin, flexible design, it ensures exceptional dexterity and comfort in wet working environments. Experience the best of both worlds with a glove that provides a dry feel while maintaining a strong resistance to oil. Tackle your tasks with confidence, knowing you have a reliable, comfortable, and oil-repellent ally by your side.


    Features and Benefits
    • Guaranteed cleanliness with OEKO TEX & Skin Health Alliance certification
    • Reduced hand fatigue for enhanced comfort
    • Silicon-free for a clean and safe user experience
    • Touchscreen approved for seamless device interaction
    • Launderable for easy maintenance


    Product Specification
    Attribute
    Value

    Brand

    Atg

    Coating

    NBR (Nitrile Butadiene Rubber)

    Colour

    Black

    MFR Part No.

    56-424

    Series

    56-424 Maxidry

    Size

    7

    UNSPSC Code

    46181504