noscriptSitesafe CONTRACTORS COTTON CHROME GLOVES CREAM (SIZE-11) 604 | Cromwell Tools

Sitesafe

CONTRACTORS COTTON CHROME GLOVES CREAM (SIZE-11)

SKU:

SSF9616213U

MPN:

604

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    These good quality rigger gloves are an excellent choice for minimal risk applications including general handling. The chrome leather palms are extended over the entire thumb to protect against minor abrasion injuries, like scratches and blisters.


    Features and Benefits
    • Breathable cotton back keeps hands comfortable during prolonged wear
    • Knitwrist cuff style for maximum comfort
    • Chrome leather coating covers the entire thumb for added protection on this vulnerable wear point


    Standards
    • CE Category I
    • EN 420:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Coating

    Leather

    Colour

    White

    Liner Material

    Cotton

    Size

    11

    UNSPSC Code

    46181504