SKU:
HAL9611355L
MPN:
D-14Y/4T/UNLINED/26CM/COW/SIZE-11
£3.79
Ex VAT
£4.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These CAT I Cowhide Driver's Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These CAT I Driver's gloves from Halo® are ideal for industrial drivers and general handling tasks. Made to last, the gloves feature double stitching, while the soft cowhide leather is comfortable and breathable.
Features and Benefits
• Cowhide leather coating for durability
• Slip on cuff style for easy donning and doffing as needed
• Elasticated back and cuff with keyhole thumb design for comfort and dexterity
• Available either lined or unlined to suit your needs
Standards
• Halo® products are BSI tested
• CAT I
Attribute | Value |
---|---|
Brand | Halo |
Coating | Leather |
Colour | Yellow |
Liner Material | Unlined |
Size | 11 |
UNSPSC Code | 46181504 |