Sitesafe

DOUBLEPALM HEAVY DUTY LEATHER RIGGER GLOVES 2" CUFFS BLUE (SIZE-8)

SKU:

SSF9613689V

MPN:

3170DP-8

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (50+)

    Product Details

    These heavy-duty rigger gloves are designed for minimal risk applications, such as general handling. Reinforced with 2 layers of leather on the high wear points of the glove, the wearer's palms, forefinger, and thumb receive enhanced protection against minor abrasion injuries.


    Features and Benefits
    • Fingertip and knuckle protection keep the sensitive areas of the hands safe
    • Breathable cotton back keeps hands comfortable
    • 2-inch safety cuff offers arterial protection
    • Open cuff style for easy donning and doffing


    Standards
    • CE Category I
    • EN 420:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Coating

    Leather

    Colour

    Blue White

    Liner Material

    Cotton

    Size

    8

    UNSPSC Code

    46181504