noscriptSitesafe FURNITURE HIDE RIGGER GLOVES BLUE/GREY (SIZE-11) 3170FNT-11 | Cromwell Tools

Sitesafe

FURNITURE HIDE RIGGER GLOVES BLUE/GREY (SIZE-11)

SKU:

SSF9616265Z

MPN:

3170FNT-11

£1.59

Ex VAT

£1.91

Inc VAT

IN STOCK (50+)

    Product Details

    Used widely for general handling tasks, these furniture hide leather rigger gloves are ideal for minimal risk applications. The hardwearing leather coating extends over the knuckles and fingertips to protect against abrasion injuries, including scratches and blisters.


    Features and Benefits
    • 2" safety cuff protects the wrists against abrasions
    • Cotton liner is moisture-wicking and comfortable during prolonged wear
    • Open cuff style makes for easy donning and doffing


    Standards
    • CE Category I
    • EN 420:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Coating

    Leather

    Colour

    Blue Grey

    Liner Material

    Cotton

    Size

    11

    UNSPSC Code

    46181504